-
SF25H100Brush Fuses Fuses, SF25H SeriesItem NumberSF25H100MFG Item NumberSF25H100SeriesSF25HProduct DescriptionFUSE, 100A, 250VACSpecifications
Specifications Current Rating 100 A Voltage (AC) 250 VAC Voltage (DC) 250 VDC Trip Indicator No Alarm Contact No Body Length 1.15 " Mounting Centers 2.16 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SF25H125Brush Fuses Fuses, SF25H SeriesItem NumberSF25H125MFG Item NumberSF25H125SeriesSF25HProduct DescriptionFUSESpecifications
Specifications Current Rating 125 A Voltage (AC) 250 VAC Voltage (DC) 250 VDC Trip Indicator No Alarm Contact No Body Length 1.15 " Mounting Centers 2.16 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SF25H140Brush Fuses Fuses, SF25H SeriesItem NumberSF25H140MFG Item NumberSF25H140SeriesSF25HProduct DescriptionFUSE, 140A, 250VACSpecifications
Specifications Current Rating 140 A Voltage (AC) 250 VAC Voltage (DC) 250 VDC Trip Indicator No Alarm Contact No Body Length 1.15 " Mounting Centers 2.16 "
Shop By
Close
Shopping Options
Manufacturer
Product Series
In Stock
Current Rating